Versa 6-5/16 inch (160mm) Center-to-Center Golden Champagne Cabinet Pull, 25PK

  • Mfr # 25VMP36914BBZ

  • Zoro # G922870573


product price:  $254.99
/pk 25, $10.20/ea
Free Shipping & Returns

Key Features

Finish
Golden Champagne
Material
Zinc
Length
7.188 in
Width
1/2 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP36914BBZ
Zoro #
G922870573
UPC #
026634379022
Country of Origin
Thailand

Dimensions

Length
7.188 in
Width
1/2 in

Details

Finish
Golden Champagne
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Versa 6-5/16 inch (160mm) Center-to-Center Golden Champagne Cabinet Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Amerock BP36914BBZ Versa 6-5/16 inch (160mm) Center-to-Center Pull is finished in Golden Champagne and sold in a pack of 25. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.