Versa 6-5/16 inch (160mm) Center-to-Center Polished Nickel Cabinet Pull, 10PK

  • Mfr # 10VMP36914PN

  • Zoro # G822870178


product price:  $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.5 in
Material
Zinc
Finish
Polished Nickel
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10VMP36914PN
Zoro #
G822870178
UPC #
026634371064
Country of Origin
Thailand

Dimensions

Width
0.5 in
Length
7.188 in

Details

Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Finish
Polished Nickel
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Versa 6-5/16 inch (160mm) Center-to-Center Polished Nickel Cabinet Pull - 10 Pack

Description

The Amerock BP36914PN Versa 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Nickel and sold in a pack of 10. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.