Versa 6-5/16 inch (160mm) Center-to-Center Satin Nickel Cabinet Pull, 25PK

  • Mfr # 25VMP36914G10

  • Zoro # G122870434


product price:  $254.99
/pk 25, $10.20/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Material
Zinc
Length
7.188 in
Width
1/2 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP36914G10
Zoro #
G122870434
UPC #
026634379008
Country of Origin
Thailand

Dimensions

Length
7.188 in
Width
1/2 in

Details

Finish
Satin Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Versa 6-5/16 inch (160mm) Center-to-Center Satin Nickel Cabinet Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Amerock BP36914G10 Versa 6-5/16 inch (160mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 25. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.