
Ville 3-3/4 inch (96mm) Center-to-Center Polished Chrome Cabinet Pull, 25PK
Mfr # 25VMP3677526
Zoro # G722869548
product price: $174.99
/pk 25, $7.00/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Width
0.375 in
Length
4-5/8 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP3677526
Zoro #
G722869548
UPC #
026634377981
Country of Origin
Thailand
Dimensions
Width
0.375 in
Length
4-5/8 in
Details
Item
Ville 3-3/4 inch (96mm) Center-to-Center Polished Chrome Cabinet Pull - 25 Pack
Finish
Polished Chrome
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Everyday Basics BP3677526 Ville 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 25. Merging gentle curves with dramatic, flared feet, the Ville collection is a truly abiding design with classic appeal. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.