Ville 5-1/16 inch (128mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull, 10PK

  • Mfr # 10VMP36776ORB

  • Zoro # G122870069


product price:  $82.99
/pk 10, $8.30/ea

Key Features

Finish
Oil-Rubbed Bronze
Material
Zinc
Length
5-7/8 in
Width
3/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10VMP36776ORB
Zoro #
G122870069
UPC #
026634370043
Country of Origin
Thailand

Dimensions

Length
5-7/8 in
Width
3/8 in

Details

Finish
Oil-Rubbed Bronze
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Ville 5-1/16 inch (128mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP36776ORB Ville 5-1/16 inch (128mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze and sold in a pack of 10. Merging gentle curves with dramatic, flared feet, the Ville collection is a truly abiding design with classic appeal. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.