Shop AMEROCK
See all product information
Create Account
Westerly 8-13/16 inch 224mm Center-to-Center Satin Nickel Cabinet Pull
- Mfr # BP53724G10
- Zoro # G715679864
product price:Â
$
26.89
/ea
Key Features
Finish
Satin Nickel
Material
Zinc
Length
10-1/8 in
Width
7/16 in
Projection
1-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP53724G10
- Zoro #
- G715679864
- UPC #
- 26634339194
- Country of Origin
- Thailand
- Finish
- Satin Nickel
- Material
- Zinc
- Projection
- 1-7/16 in
- Grip Style
- Transitional
- Mounting Hole
- 8-13/16 in
Dimensions
- Length
- 10-1/8 in
- Width
- 7/16 in
Description
The Amerock BP53724G10 Westerly 8-13/16 inch 224mm Center-to-Center Pull is finished in Satin Nickel. Retro is revolutionized with a transitional twist in the Westerly collection. This collection features soft modern lines for a perfect blend of old and new. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.