
Wire Pulls 3-3/4 inch (96mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull, 10PK
Mfr # 10VMP76313ORB
Zoro # G122869704
product price: $22.65
/pk 10, $2.26/eaKey Features
Material
Carbon Steel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
4-1/8 in
Finish
Oil-Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP76313ORB
Zoro #
G122869704
UPC #
026634375789
Country of Origin
China
Dimensions
Length
4-1/8 in
Width
0.312 in
Details
Item
Wire Pulls 3-3/4 inch (96mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull - 10 Pack
Material
Carbon Steel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Oil-Rubbed Bronze
Description
The Everyday Basics BP76313ORB Wire Pulls 3-3/4 inch (96mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.