Shop AMERTAC
Create Account
241820 95 Lumens Warm White Low Profile Motion Bar Light
- Mfr # 241820
- Zoro # G104163974
product price:Â
$
66.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241820
- Zoro #
- G104163974
- UPC #
- 70686508657
- Country of Origin
- China
Description
Features
- Simple tap on/off operation
- Slim 1" profile, motion activated with 30 second auto off
- 3, 000 kelvin color temperature
- Uses 6 AA batteries
- Color: Warm White
- Dimension: 1.875" W x 8.5" L x 0.875" D
- Lumen: 95
- Weight: 1.27 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.