50 Watt 110V Bolt On Halogen Waterproof Work Light
- Mfr # 8401-0452
- Zoro # G2494863
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Product Type
Watt 110V Bolt On Halogen Waterproof Wor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8401-0452
- Zoro #
- G2494863
- UPC #
- 769053082134
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Watt 110V Bolt On Halogen Waterproof Wor
- Product Type
- Watt 110V Bolt On Halogen Waterproof Wor
Description
Watt 110V Bolt On Halogen Waterproof Wor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.