Shop AMERTAC
Create Account
9783093 24 ft. Decorative Clear Rope Light
- Mfr # 9783093
- Zoro # G604058237
product price:Â
$
95.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9783093
- Zoro #
- G604058237
- UPC #
- 70686005576
- Country of Origin
- China
Description
Indoor/outdoor LED rope lghts feature flexible, heavy duty, UV inhibiting PVC tubing that resists yellowing and cracking. The energy efficient LED rope lights use about 80 percent less energy than their incandescent cousins. Connect additional kits for up to 300 feet of continuous light, enough to line a football field. Perfect for inside homes to line steps, bottom or top of cabinets, valances, sliding doors, windows or entertainment center. Commonly used outdoors to outline decks, patios, pathways, stairs.
Features- Decorative Clear Rope Light
- Heavy duty & Flexible
- Uses about 80 percent less energy than incandescent
- Size: 24 ft.
- Light Bulb Type: LED
- Material: PVC Tubing
- Power Source: Plug In
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.