Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 120LED 5000K IP67 CRI>90. 24V 19W/m. 10MM PCB led strip 450 lm/Ft 5.8W/Ft
- Mfr # ULR-OT-16F-XHO-50K
- Zoro # G724885034
product price:Â
$
76.79
/ea
Key Features
Width
8.2 in
Length
8.1 in
Operating Temp. Range
-4 Degrees to 104 Degrees F
Fixture Housing Material
PCB
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-OT-16F-XHO-50K
- Zoro #
- G724885034
- UPC #
- 845060048377
- Country of Origin
- China
Dimensions
- Width
- 8.2 in
- Length
- 8.1 in
- Height
- 0.86 in
Details
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Housing Material
- PCB
- IP Rating
- IP67
- Dimmable
- Dimmable using magnetic driver
- Beam Angle
- 120°
- Voltage
- 24V DC
- Rated Life
- 50,000hr
- Standards
- UL
- Lighting Technology
- SMD
- Weight
- 0.77 lb
- Color Temperature
- 5000 K
- Fixture Wattage
- 5.8W/FT
- Lumens
- 450LM/FT
- CRI
- 90
- Fixture Item
- UL Listed LED Ribbon 2835 120Led 5000K Ip67 Cri>90. 24V 19W/M. 10Mm Pcb LED Strip 450 Lm/Ft 5.8W/Ft
Description
The Westgate ULR-OT-16F-XHO-50K is a UL listed LED ribbon 2835 120led 5000k ip67 cri>90. 24v 19w/m. 10mm pcb LED strip 450 lm/ft 5.8w/ft. It delivers 450LM/FT of 5000K light at 5.8W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.