Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amertac 9785171 6 ft. Decorative Clear Rope Light

  • Mfr # 9785171

  • Zoro # G204058224


product price: $50.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9785171
Zoro #
G204058224
UPC #
70686005552
Country of Origin
China

Description

Indoor/outdoor LED rope lghts feature flexible, heavy duty, UV inhibiting PVC tubing that resists yellowing and cracking. The energy efficient LED rope lights use about 80 percent less energy than their incandescent cousins. Connect additional kits for up to 300 feet of continuous light, enough to line a football field. Perfect for inside homes to line steps, bottom or top of cabinets, valances, sliding doors, windows or entertainment center. Commonly used outdoors to outline decks, patios, pathways, stairs.

Features
  • Decorative Clear Rope Light
  • Heavy duty & Flexible
  • Uses about 80 percent less energy than incandescent
Specifications
  • Size: 6 ft.
  • Light Bulb Type: LED
  • Material: PVC Tubing
  • Power Source: Plug In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.