Zoro Homepage

Amertac 15 in. L White Plug-In LED Strip Light 420 lm

  • Mfr # ZIO-L15W-N1

  • Zoro # G4695220


product price: $19.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZIO-L15W-N1
Zoro #
G4695220
UPC #
70686763612
Country of Origin
China

Description

Plug-in and linking. Dimmable. On/off switch. Frosted diffuser. Easy mount installation, mounting hardware included.


  • • Durable
  • • Simple On/Off switch operation
  • • Easy to use
  • • Warm (3000K) white light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.