15-3/4 in Steel Bow Rake, 16 Tines, 57-1/2 in L

  • Mfr # 2825300

  • Zoro # G513758242


product price:  $37.79
/ea

Key Features

Overall Width of Tines
15-3/4 in
Handle Length
57-1/2 in
Head Material
Steel
Tine Material
Steel
Number of Tines
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2825300
Zoro #
G513758242
UPC #
49206633711
Country of Origin
United States

Dimensions

Overall Width of Tines
15-3/4 in
Handle Length
57-1/2 in

Details

Head Material
Steel
Tine Material
Steel
Number of Tines
16
Item
Bow Rake

Description

The Ames bow rake is designed to loosen and level soil. The 16 steel tines work hard to break up hard compacted soil or mulch and spread the material evenly. It is of good value to homeowners with smaller landscaping and gardening requirements.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.