Zoro Homepage

15 in Thatching Rake, 19 Tines, 54 in L

  • Mfr # 2915100

  • Zoro # G213757941


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
15 in
Handle Length
54 in
Tine Material
Steel
Number of Tines
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2915100
Zoro #
G213757941
UPC #
49206633667
Country of Origin
United States

Dimensions

Overall Width of Tines
15 in
Handle Length
54 in

Details

Tine Material
Steel
Number of Tines
19
Item
Thatching Rake

Description

The Ames thatching rake is an all-purpose lawn rake. The curved tines are designed to clear dead grass clippings thatch from the lawn. This will allow air, sunshine, water and fertilizers in to keep the grass healthy.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.