Shop AMES
Create Account
1641000 18IN ALUMINUM SNOW SHOVEL D-GRIP
- Mfr # 1641000
- Zoro # G724987684
product price:
$
35.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1641000
- Zoro #
- G724987684
- UPC #
- 049206164109
- Country of Origin
- Unknown
Description
The True Temper 1641000 Aluminum Snow Shovel is a classic, high-performance tool designed to make snow removal easier, faster, and more efficient. With its rust-proof aluminum blade, ergonomic D-grip handle, and integrated wear strip, this shovel is ideal for homeowners and professionals who need a reliable solution for clearing driveways, sidewalks, and walkways.
Key Features:- 18-Inch Rust-Proof Aluminum Blade
The wide 18-inch blade is made from lightweight, corrosion-resistant aluminum, offering excellent durability without the added weight of steel. It’s perfect for lifting and pushing snow, and it won’t rust even after repeated exposure to moisture and salt - Steel Wear Strip for Ice and Packed Snow
A reinforced steel wear strip along the blade edge enhances scraping power, making it easier to break through icy buildup and compacted snow. It also extends the life of the blade by protecting it from wear and tear - Ergonomic D-Grip Handle
The extra-wide D-grip is designed for comfort and control, even when wearing thick winter gloves. It provides a secure grip and reduces hand fatigue during extended use - Strong and Lightweight Steel Handle
The steel core handle offers a perfect balance of strength and maneuverability. At 51 inches long, it provides ample reach while maintaining a lightweight profile for easy handling - Ideal for Residential and Light Commercial Use
Whether you're clearing a small walkway or a large driveway, this shovel is built to handle moderate to heavy snowfalls with ease.
- Blade Width: 18 inches
- Blade Material: Aluminum with steel wear strip
- Handle Length: 51 inches
- Handle Material: Steel
- Grip Type: Ergonomic D-Grip
- Weight: Approx. 3.3 lbs
- Dimensions: 1.5" D x 17.5" W x 51" H
- Manufacturer: The AMES Companies, Inc.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.