Set of 2 15X5.00-6 ATW-053 2 Ply Snow Blower Tires Non-directional, 2PK
- Mfr # T5302155006
- Zoro # G716020771
Key Features
Specifications
Details
- MFR #
- T5302155006
- Zoro #
- G716020771
- UPC #
- 697937735022
- Country of Origin
- China
- Aspect Ratio
- 6.5 0
- Application to Vehicle Type
- Snow Blower
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
- Material
- Rubber
Dimensions
- Wheel Width
- 6 in
- Wheel Size
- 6 in
- Tire Size
- 15 x 5-6 in
- Tread Depth
- 0.39 IN
- Width
- 15 in
- Outside Dia.
- 15 in
- Inside Dia.
- 6 in
- Length
- 15 in
Description
Introducing Antego's latest innovation - the ATW-053 Snow Tires, sized 15X5.00-6. These 2-ply, non-directional snow tires are meticulously crafted for maximum winter performance. Designed to provide superior traction, they are your ultimate companion for the snow-laden roads. Key Specifications: Size: 15X5.00-6 Load Range: A Fitment: Perfectly fits rims sized 6X3.50 Seasonal Use: Exclusively for Snow Type: Tubeless, ensuring a fuss-free installation Ply Rating: 2 - optimal balance between flexibility and durability Tread Depth: 0.394 - ensures maximum grip in snowy conditions Width: 4.72 inches Overall Diameter OD: 14.75 inches Max Load Capacity: 405 lbs Speed Index: Up to 10MPH Max PSI: 20 With Antego's ATW-053 Snow Tires, you're not just investing in tires, you're investing in safety, quality, and peace of mind. Ride with confidence this winter!
- Tire only (Rims not included)
- Tires only (Wheels not included)
- Off-Road
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.