Zoro Homepage

20 in True Temper Multi Purpose Steel Tine Rake

  • Mfr # 2000TT

  • Zoro # G003721329


product price: $73.95
/ea

Key Features

Overall Width of Tines
20 in
Tine Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000TT
Zoro #
G003721329
UPC #
49206129597
Country of Origin
China

Dimensions

Overall Width of Tines
20 in

Details

Tine Material
Steel
Item
Multi-Purpose Rake

Description

Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.

Features
  • Multi purpose 20 inch rake 52 inch handle
  • One piece tine set with ultra sturdy locking system
  • Great for thatch, leaves, rocks and mulch
Specifications
  • Size: 20"
  • Weight: 2.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.