24 in. Multi-surface Broom, Red
- Mfr # BR24MU16
- Zoro # G624196711
product price:Â
$
226.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR24MU16
- Zoro #
- G624196711
- UPC #
- -
- Country of Origin
- China
Description
Features For sweeping fine dirt and debris and rough debris. 24 in. Broom head width with 3 in. Bristles soft flagged-tip poly border bristles and coarse center bristles. 60 in. Wood handle with 1-1/8 diameter and end grip. Clear coated wood block, for weather resistance. Heavy duty steel brace with 7 1/2 in. Long socket reinforced and screwed onto broom head. Specifications Color: Red. Size: 24 in. Weight: 4.75 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.