25002 4 in. Premium Sponge Roller; 10 Pack
- Mfr # 732087250022
- Zoro # G804019076
product price:Â
$
47.55
/ea
Key Features
Length
4 in
Material
Foam
Color
Black
Type
Enamels Urethanes
Used On
Ultra Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 732087250022
- Zoro #
- G804019076
- UPC #
- 732087250022
- Country of Origin
- China
Dimensions
- Length
- 4 in
Details
- Item
- Premium Sponge Roller
- Material
- Foam
- Color
- Black
- Type
- Enamels Urethanes
- Used On
- Ultra Smooth
Description
Features
- Covered end paints corners for varnishes, polyurethanes, oil enamels.
- Exclusively for whizz 8 in. Handle.
- Smooth finishing.
- Easy cleanup, no lap marks.
- Size - 4 in.
- 10 pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.