2597400 16 in. Open Back Blade Drain Spade D-Handle
- Mfr # 202614
- Zoro # G304145992
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Blade Type
Drain Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202614
- Zoro #
- G304145992
- UPC #
- -
- Country of Origin
- United States
- Item
- Drain Spade Shovel
- Blade Type
- Drain Spade
Description
Features
- Open Back Steel Blade Drain Spade.
- Size - 16 in.
- With Wood Handle & D-Grip.
- Forward Turned Step For Secure Foot Placement.
- North American Hardwood Handle.
- Steel D-Grip Encases The Wood & Prevents Twisting.
- Dimension - 2.82 x 5.75 x 49.25 in.
- Item Weight - 4.24 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.