5-Tine Floral Cultivator, Welded Steel, Hardwood Handle, Cushion Grip
- Mfr # 2916300
- Zoro # G023309903
product price:Â
$
23.65
/ea
Key Features
Height
53 in
Handle Material
Hardwood
Includes
Floral Cultivator
Depth
5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2916300
- Zoro #
- G023309903
- UPC #
- 049206633971
- Country of Origin
- China
- Item
- Floral Cultivator
- Handle Material
- Hardwood
- Includes
- Floral Cultivator
- Number of Tines
- 5
- Head Material
- Steel
- Application
- Cultivating soil in smaller gardens and raised beds
Dimensions
- Height
- 53 in
- Depth
- 5 in
- Width
- 5 in
- Handle Length
- 48 in
Description
The AMES floral tool line is the perfect size and weight for working in the garden. With a 5-tine steel head, this cultivator is ideal for turning and aerating soil in raised garden beds. Plus, the 48-inch strong, durable North American hardwood handle is built for years of reliable service with a 10-inch cushion grip for comfortable hand placement.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.