6521280 Tough Duty Compost Fork; 36 in. North American Ash D-Grip Handle
- Mfr # 6521280
- Zoro # G503922479
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6521280
- Zoro #
- G503922479
- UPC #
- 49206127654
- Country of Origin
- China
Description
Designed for transferring and aerating compost. One-piece forged head for durability. Oval tines 12-1/2"L. 10" ferrule with cap. Longer handle for extra reach.
Features- Tough Duty Compost Fork
- Quality Choice - Forged
- 5 Tine - Tough-Duty
- Wood/Poly Handle
- Big Grip D-Grip
- Handle Length: 36 in.
- Handle Material: North American Ash
- Head Width: 9 in.
- Ferrule Length: 10 in.
- Handle Style: D-Grip
- Lengthof Tines: 12-1/2 in.
- Numberof Tines: 5
- Tine Material: Forged Steel
- Tine Type: Oval
- Type: Tough Duty
- Usage: For Transferring Manure, Mulch and Other Loose Material
- Widthof Tines: 3 in tine spacing
- Points Spread Ins. : 9
- Handle Length: 36
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.