Shop AMES
See all product information
Create Account
8 x 8 in Tamper, Steel, Hardwood Handle
- Mfr # 2233400
- Zoro # G823309899
product price:Â
$
36.69
/ea
Key Features
Depth
8 in
Application
Packing and leveling soil, asphalt, gravel, stone and dirt
Handle Length
48 in
Handle Type
Straight
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2233400
- Zoro #
- G823309899
- UPC #
- 049206633865
- Country of Origin
- China
Dimensions
- Depth
- 8 in
- Handle Length
- 48 in
- Width
- 8 in
- Head Dimensions
- 8 x 8 in
- Height
- 48.5 in
Details
- Application
- Packing and leveling soil, asphalt, gravel, stone and dirt
- Handle Type
- Straight
- Handle Material
- Hardwood
- Includes
- Tamper
- Item
- Tamper
- Head Material
- Steel
Description
This AMES tamper is ideal for packing and leveling soil, asphalt, gravel, stone and dirt. The high-quality hardwood handle provides durability and strength. The heavy steel head makes it a great tool for heavy construction, industrial and commercial jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.