Drain Spade Shovel, Tempered Steel, Comfort Step, Wood Handle, D-Grip
- Mfr # 2531700
- Zoro # G423368586
product price:Â
$
42.29
/ea
Key Features
Material
Steel/Hardwood/Poly
Blade Width
7.5 in
Blade Length
16 in
Blade Material
Tempered Steel
Application
Digging deep holes for planting and clearing out ditchens or trenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2531700
- Zoro #
- G423368586
- UPC #
- 49206634152
- Country of Origin
- United States
- Material
- Steel/Hardwood/Poly
- Blade Material
- Tempered Steel
- Application
- Digging deep holes for planting and clearing out ditchens or trenches
- Handle Type
- D-Grip
- Item
- Drain Spade
- Handle Material
- Hardwood
Dimensions
- Blade Width
- 7.5 in
- Blade Length
- 16 in
- Width
- 7.5 in
- Depth
- 2.75 in
- Overall Height
- 47 in
- Handle Length
- 24 in
Description
The AMES Drain Spade is a versatile tool designed to tackle a variety of tasks. The narrow steel blade is the perfect size for digging trenches as well as transplanting live trees and shrubs. A durable hardwood handle offers natural shock absorption while the poly D-grip provides comfort and control when digging precise holes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.