Garden Spade, Tempered Steel, Comfort Step, Hardwood Handle, D-Grip
- Mfr # 2593800
- Zoro # G423368593
product price:Â
$
29.45
/ea
Key Features
Application
Creating defined landscape borders and digging and transplanting trees and shrubs
Handle Type
D-Grip
Material
Steel/Hardwood/Poly
Depth
2.75 in
Overall Height
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2593800
- Zoro #
- G423368593
- UPC #
- 49206634138
- Country of Origin
- China
- Application
- Creating defined landscape borders and digging and transplanting trees and shrubs
- Handle Type
- D-Grip
- Material
- Steel/Hardwood/Poly
- Item
- Border Spade
- Handle Material
- Hardwood
- Blade Material
- Tempered Steel
Dimensions
- Depth
- 2.75 in
- Overall Height
- 43 in
- Width
- 8.25 in
- Handle Length
- 24 in
- Blade Length
- 12.25 in
- Blade Width
- 8.25 in
Description
When creating defined landscape borders choose the AMES Garden Spade. A tempered steel blade with a forward-turned step, hardwood handle, and an ergonomic poly D-grip make this a durable and dependable tool. This multi-purpose tool can also be used to dig or transplant trees and shrubs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.