Shop AMES
See all product information
Create Account
Hand Cultivator, Stainless Steel, Ergonomic Gel Grip
- Mfr # 2445200
- Zoro # G023309941
product price:Â
$
7.99
/ea
Key Features
Application
Cultivating soil in smaller gardens and raised beds
Handle Length
5.3 in
Height
11.5 in
Head Material
Steel
Width
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2445200
- Zoro #
- G023309941
- UPC #
- 049206132498
- Country of Origin
- China
- Application
- Cultivating soil in smaller gardens and raised beds
- Head Material
- Steel
- Handle Type
- Ergonomic
- Handle Material
- Poly/TPE
- Item
- Hand Cultivator
- Includes
- Hand Cultivator
Dimensions
- Handle Length
- 5.3 in
- Height
- 11.5 in
- Width
- 3.2 in
- Depth
- 2.8 in
Description
With an ergonomic handle design that includes a soft gel grip insert that cushions the hand, AMES Ergo Gel Grip hand tools are built with your comfort in mind. Featuring a stainless steel head, this hand cultivator is great for gardening in raised beds and container gardens. Used for loosening packed soil or dislodging weeds around perennials and annuals or smoothing soil in planters and beds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.