Shop AMES
See all product information
Create Account
Hand Rake, Steel Tine, Ergonomic Gel Grip
- Mfr # 1985350
- Zoro # G623309907
product price:Â
$
8.75
/ea
Sold in multiples of 2 for
$17.50
Key Features
Height
11.5 in
Includes
Hand Rake
Depth
2.8 in
Handle Length
5.3 in
Application
Gardening in raised beds and container gardens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1985350
- Zoro #
- G623309907
- UPC #
- 049206633070
- Country of Origin
- China
Dimensions
- Height
- 11.5 in
- Depth
- 2.8 in
- Handle Length
- 5.3 in
- Width
- 3.2 in
- Length of Tines
- 6.2 in
- Head Width
- 3 in
Details
- Includes
- Hand Rake
- Application
- Gardening in raised beds and container gardens
- Number of Tines
- 6
- Head Material
- Steel
- Handle Type
- Ergonomic
- Material
- Steel/Poly/TPE
- Handle Material
- Poly/TPE
- Item
- Hand Rake
Description
With an ergonomic handle design that includes a soft gel grip insert that cushions the hand, AMES Ergo Gel Grip hand tools are built with your comfort in mind. Great for gardening in raised beds and container gardens, this hand rake features a flexible steel head with six durable tines. Used for dislodging weeds around perennials and annuals and smoothing soil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.