Hand Trowel, Stainless Steel, Ergonomic Gel Grip
- Mfr # 2445000
- Zoro # G923309911
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Application
Planting, transplanting, weeding, moving, and smoothing soil in raised beds and container gardens
Includes
Hand Trowel
Blade Width
3 in
Width
3 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2445000
- Zoro #
- G923309911
- UPC #
- 049206132474
- Country of Origin
- China
Dimensions
- Blade Width
- 3 in
- Width
- 3 in
- Depth
- 2 in
- Handle Length
- 5.3 in
- Overall Height
- 13.5 in
Details
- Application
- Planting, transplanting, weeding, moving, and smoothing soil in raised beds and container gardens
- Includes
- Hand Trowel
- Item
- Hand Trowel
- Handle Type
- Ergonomic
- Material
- Steel/Poly/TPE
- Handle Material
- Poly/TPE
- Blade Material
- Steel
Description
With an ergonomic handle design that includes a soft gel grip insert that cushions the hand, AMES Ergo Gel Grip hand tools are built with your comfort in mind. Featuring a stainless steel blade, this hand trowel is great for gardening in raised beds and container gardens. Used for planting, transplanting, weeding, moving, and smoothing soil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.