Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 12 Grain Scoop, Aluminum

  • Mfr # 835363

  • Zoro # G204146020


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Scoop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835363
Zoro #
G204146020
UPC #
-
Country of Origin
United States

Details

Item
Grain Scoop
Blade Type
Scoop

Description

Features
  • Aluminum Grain Scoop.
  • Size - 12 in.
  • Blade Size - 14.25 x 18 in.
  • Wood Handle With Poly Ergo D-Grip.
  • Replacement Handle.
  • Dimension - 7.65 x 2.4 x 2.3 in.
  • Item Weight - 3.57 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.