Planting Auger Drill Bit, 0.25-inch Hex, Steel, Rust-proof
- Mfr # 2917600
- Zoro # G823368605
product price:Â
$
17.39
/ea
Key Features
Material of Construction
Steel
Depth
2.76 in
Width
2.76 in
Application
Digging precise holes for bulbs and annuals
Drill Bit Size
0.25-inch hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2917600
- Zoro #
- G823368605
- UPC #
- 49206132627
- Country of Origin
- China
Dimensions
- Depth
- 2.76 in
- Width
- 2.76 in
- Drill Bit Size
- 0.25-inch hex
- Height
- 24.02 in
Details
- Material of Construction
- Steel
- Application
- Digging precise holes for bulbs and annuals
- Item
- Planting Auger
Description
Let your power drill do the digging with the AMES planting auger. Digs precise holes quickly and easily from an upright position, reducing strain and fatigue. 0.25-inch hex drill bit size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.