Zoro Homepage

Poly Leaf Rake, 26 Tines, 60 in L

  • Mfr # 2915806

  • Zoro # G213758290


product price: $34.89
/ea

Key Features

Head Style
Poly
Handle Length
60 in
Tine Material
Poly
Number of Tines
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2915806
Zoro #
G213758290
UPC #
49206633896
Country of Origin
United States

Dimensions

Handle Length
60 in

Details

Head Style
Poly
Tine Material
Poly
Number of Tines
26
Item
Leaf Rake

Description

Raking just got easier. Ideal for large yards and big jobs, the Ames Collector Series leaf rake features an innovative head and large basket design to help gather more leaves in less time. With its unique design, all tines are in contact with the ground at one time, so leaves are collected quickly and efficiently. The rake's lightweight materials minimize fatigue in the face of repetitive motion leaf raking.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.