Zoro Homepage

Poly Leaf Rake, 30 Tines, 48 in L Wood Handle

  • Mfr # 2915712

  • Zoro # G813758263


product price: $41.25
/ea

Key Features

Head Style
Poly
Handle Length
48 in
Handle Material
Wood
Tine Material
Poly
Number of Tines
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2915712
Zoro #
G813758263
UPC #
49206633919
Country of Origin
United States

Dimensions

Handle Length
48 in

Details

Head Style
Poly
Handle Material
Wood
Tine Material
Poly
Number of Tines
30
Item
Leaf Rake

Description

Lightweight and durable. The ribbed construction provides additional rigidity and strength to the 30 in rake head for maximum raking capacity. Ideal for raking large quantity of leaves and other yard wastes. Cushioned grip handle for comfort and control. Dimension of 31 in W x 1-3/4 in D x 72 in H.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.