Shop AMES
See all product information
Create Account
Post Hole Digger, Hardwood Handle, Measuring Stick, Cushion Grip
- Mfr # 2701600
- Zoro # G323368594
product price:Â
$
49.99
/ea
Key Features
Depth
6.5 in
Handle Material
Hardwood
Handle Type
Cushion Grip
Point Spread
5.5 in
Handle Length
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2701600
- Zoro #
- G323368594
- UPC #
- 49206633858
- Country of Origin
- China
Dimensions
- Depth
- 6.5 in
- Handle Length
- 44 in
- Width
- 6.25 in
- Blade Length
- 8.38 in
- Height
- 58.75 in
Details
- Handle Material
- Hardwood
- Handle Type
- Cushion Grip
- Point Spread
- 5.5 in
- Blade Material
- Steel
- Application
- Digging precise holes for fence posts, decks, and mailboxes
- Material
- Steel/Hardwood
- Item
- Post Hole Digger
Description
For digging precise holes for decks, fencing, and footings, choose the AMES post hole digger. Sturdy hardwood handles feature a built-in measuring stick for digging uniform hole depths while steel blades cut through soil and sod with ease. Cushion grips provide comfort and control while digging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.