Ames Super Primer Acrylic Interior/Exterior Adhesive Primer 5 Gallon - Semi-Clear
- Mfr # SP5
- Zoro # G7519400
product price:
$
214.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP5
- Zoro #
- G7519400
- UPC #
- 856955000714
- Country of Origin
- United States
- Color
- Clear
Description
Ames' Super Primer is a plastic sealant, primer and adhesive all in one. It can be used on concrete, cinder block, brick, tile, EPDM rubber, stucco, wood, metal, and many hard-to stick surfaces. Much more powerful than a water repellent, Super Primer helps seal against water damage and seepage while penetrating deeply into the surface to strengthen and bind together the molecules of the surface it is applied to. • Extremely adhesive concrete and wood primer
• Works on EPDM, over rusty metal, helps seal stucco
• Helps stop calcium efflorescence on concrete
• Super sticky formula
• Plasticizes rotten deteriorated wood
• Improves bond of paint
• Application: Roll, brush or spray
• Low odor
• Dries clear
• Non-toxic after curing
• Coverage: 1 gal. per 200 sq. ft. per coat
• Works on EPDM, over rusty metal, helps seal stucco
• Helps stop calcium efflorescence on concrete
• Super sticky formula
• Plasticizes rotten deteriorated wood
• Improves bond of paint
• Application: Roll, brush or spray
• Low odor
• Dries clear
• Non-toxic after curing
• Coverage: 1 gal. per 200 sq. ft. per coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.