Shop AMES
See all product information
Create Account
Rotary Edger, Dual-Wheel, Hardwood Handle, Cushion Grip
- Mfr # 2916000
- Zoro # G523368608
product price:Â
$
57.49
/ea
Key Features
Material
Steel/Hardwood
Depth
6 in
Handle Type
Cushion Grip
Handle Material
Hardwood
Application
Cutting through grass and sod with ease to create clean edges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2916000
- Zoro #
- G523368608
- UPC #
- 49206644847
- Country of Origin
- China
- Material
- Steel/Hardwood
- Item
- Rotary Edger
- Handle Type
- Cushion Grip
- Handle Material
- Hardwood
- Application
- Cutting through grass and sod with ease to create clean edges
- Head Material
- Steel
Dimensions
- Depth
- 6 in
- Handle Length
- 54 in
- Blade Length
- 6.5 in
- Tool Height
- 62.5 in
- Tool Width
- 6 in
Description
Reach for the AMES rotary edger when trimming the edges of paved walks and driveways. Serrated blades cut through grass and sod with ease. Self-sharpening blades allow for continual cutting, season after season. Features a sturdy hardwood handle with a 10-inch cushion grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.