Round Point Shovel, Comfort Step, Hardwood Handle, D-Grip
- Mfr # 2535800
- Zoro # G723368576
product price:Â
$
32.69
/ea
Key Features
Application
Digging, planting, cutting sod and small roots
Material
Steel/Hardwood/Poly
Depth
5.5 in
Handle Type
D-Grip
Overall Height
42.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2535800
- Zoro #
- G723368576
- UPC #
- 49206644755
- Country of Origin
- China
- Application
- Digging, planting, cutting sod and small roots
- Material
- Steel/Hardwood/Poly
- Handle Type
- D-Grip
- Item
- Shovel
- Blade Material
- Tempered Steel
- Handle Material
- Hardwood
Dimensions
- Depth
- 5.5 in
- Overall Height
- 42.25 in
- Width
- 8.75 in
Description
Your next gardening project is a little easier with the AMES long-handled digging shovel. A tempered steel blade with a forward-turned step, hardwood handle, and an ergonomic poly D-grip make this durable and dependable tool perfect for general lawn and garden work. Ideal for digging, planting, and cutting sod and small roots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.