Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Point Shovel, Long Handle

  • Mfr # 194213

  • Zoro # G304145503


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Blade Type
Round Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194213
Zoro #
G304145503
UPC #
-
Country of Origin
United States

Details

Item
Round Point Shovel
Blade Type
Round Point

Description

Features
  • Razor-Back Super Socket.
  • Long Handle Round Point Shovel.
  • Heavy Gauge.
  • Tempered Steel Blade For Maximum Strength.
  • Extended Socket Length For Maximum Prying Leverage & Strength.
  • Northern Hardwood Handle For Strength & Durability.
  • Large Power Step For Secure Footing.
  • Dimension - 5.13 x 9 x 60.25 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.