Shop AMES
See all product information
Create Account
Round Point Shovel, Tempered Steel, Hardwood Handle, Cushion Grip
- Mfr # 2916100
- Zoro # G923368598
product price:Â
$
31.75
/ea
Key Features
Handle Length
42 in
Blade Width
6 in
Depth
2 in
Width
6 in
Blade Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2916100
- Zoro #
- G923368598
- UPC #
- 49206633957
- Country of Origin
- China
- Material
- Steel/Hardwood/Poly
- Blade Material
- Tempered Steel
- Item
- Shovel
- Application
- Digging in raised beds and gardens
- Handle Type
- Long
Dimensions
- Handle Length
- 42 in
- Blade Width
- 6 in
- Depth
- 2 in
- Width
- 6 in
- Blade Length
- 8.25 in
- Overall Height
- 52.88 in
Description
The AMES floral tool line is the perfect size and weight for working in the garden. With a tempered steel blade, this shovel is ideal for digging in raised garden beds. Plus, the strong, durable North American hardwood handle is built for years of reliable service with a convenient hang-up hole for easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.