Total Control Yard Cart, 5 cu. ft. Poly Tray, 2-Wheel, Flat Free
- Mfr # TCCARTHFF
- Zoro # G823368599
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
Material
Poly
Application
Transporting materials and supplies
Color
Green
Wheel Diameter
18 in
Number of Wheels
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCCARTHFF
- Zoro #
- G823368599
- UPC #
- 49206137110
- Country of Origin
- United States
- Material
- Poly
- Application
- Transporting materials and supplies
- Color
- Green
- Number of Wheels
- 2
- Capacity
- 5 cu. ft.
- Wheel Type
- Never Flat
- Item
- Lawn Cart
Dimensions
- Wheel Diameter
- 18 in
- Overall Height
- 27 in
- Overall Width
- 30 in
- Overall Length
- 48.9 in
Description
The AMES Total Control garden cart delivers big performance in a compact, stylish package. There’s plenty of space in the 5-cubic foot capacity, never-rust poly tray. An innovative Total Control handle provides superior control and maneuverability while the 18-inch flat-free tires roll easily over rough, uneven ground.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.