Zoro Homepage

Wall Mount Hose Hanger, Polymer, 9 In.W

  • Mfr # 2384010

  • Zoro # G1220055


product price: $7.29
/ea

Key Features

Hose Storage Type
Wall Mounted Hose Hanger
Construction
Polymer
Color
Tan
Material
Polymer
Reel Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2384010
Zoro #
G1220055
UPC #
049206039445
Country of Origin
United States

Dimensions

Reel Width
9 in
Overall Height
8 in
Mount Hole Diameter
1/4 in
Overall Width
7 1/4 in
Overall Dimensions
8 1/2 in L x 7 1/4 in W x 8 in H
Overall Length
8 1/2 in

Details

Item
Garden Hose Hanger
Hose Storage Type
Wall Mounted Hose Hanger
Construction
Polymer
Color
Tan
Material
Polymer
Hose Cap. 5/8-In. I.D.
150 ft
Number of Wheels
0
Hose Cap. 3/4-In. I.D.
100 ft
Features
Slotted Fastening
Hose Capacity
150 ft (5/8 in I.D.)
Hose Reel Primary Application
Garden Hoses
Number of Mount Holes
2
Reel Color
Tan
For Use With
Garden Hose
Includes Hose
No
Fasteners Included
No

Description

Garden Hose Hanger, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Includes Hose No, Material Polymer, Reel Color Tan, Overall Height 8 in, Overall Length 8 1/2 in, Overall Width 7 1/4 in, Mount Hole Diameter 1/4 in, Number of Mount Holes 2, Fasteners Included No, For Use With Garden Hose, Slotted Fastening, 8 1/2 in L x 7 1/4 in W x 8 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.