Shop AMES
See all product information
Create Account
Weeder Hoe, 2-Prong, Hardwood Handle, Cushion Grip
- Mfr # 2825500
- Zoro # G423368616
product price:Â
$
26.55
/ea
Key Features
Height
54.25 in
Application
Chopping, weeding, cultivating soil, and clearing light garden growth
Handle Length
54 in
Depth
3.5 in
Head Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2825500
- Zoro #
- G423368616
- UPC #
- 49206633773
- Country of Origin
- China
Dimensions
- Height
- 54.25 in
- Handle Length
- 54 in
- Depth
- 3.5 in
- Head Width
- 9 in
- Width
- 9 in
Details
- Application
- Chopping, weeding, cultivating soil, and clearing light garden growth
- Material
- Steel/Hardwood
- Head Material
- Steel
- Handle Material
- Hardwood
- Handle Type
- Cushion Grip
- Item
- Weeder Hoe
Description
The AMES 2-Prong Hoe is a dual-action tool designed for close cultivation around existing plants. Use the flat hoe side for chopping, weeding, and clearing light garden growth. Use the pointed prong side for cultivating the soil. A strong steel head, durable hardwood handle, and 10-inch cushion grip will keep you reaching for this tool season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.