Zoro Homepage

AMETEK Windjammer Brushless Blower

  • Mfr # 119375-03

  • Zoro # G615623820


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Vacuum Rating
24 in wc
Motor Design
BLDC
Voltage
24V DC
Standards
RoHS
CFM
42 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119375-03
Zoro #
G615623820
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5 in
Discharge Dia.
3/4 in

Details

Vacuum Rating
24 in wc
Motor Design
BLDC
Voltage
24V DC
Standards
RoHS
CFM
42 cfm
Blower Stages
1
Blower Type
Tangential Discharge
Motor Enclosure Design
Open Air-Over
RPM Range
0-17000
Item
Brushless Blower

Description

AMETEK Windjammer Brushless Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.