Zoro Homepage

AMETEK Windjammer Brushless Blower

  • Mfr # 150908-51

  • Zoro # G515302177


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Blower Stages
1
Voltage
24V DC
Motor Design
BLDC
Discharge Dia.
25/32 in
Vacuum Rating
20 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150908-51
Zoro #
G515302177
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
25/32 in
Overall Length
3 7/32 in
Body Dia.
3 in

Details

Blower Stages
1
Voltage
24V DC
Motor Design
BLDC
Vacuum Rating
20 in wc
Item
Brushless Blower
RPM Range
0-30000
Weight
10.4 oz
Motor Enclosure Design
Open Air-Over
Full Load Amps
2.4 A
Standards
RoHS
Blower Type
Tangential Discharge
CFM
20 cfm
Max. Ambient Temp.
104 Degrees F

Description

AMETEK Windjammer Brushless Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.