Zoro Homepage

AMETEK Windjammer Brushless Blower

  • Mfr # 150918-50

  • Zoro # G015302172


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Blower Stages
1
Voltage
12V DC
Motor Design
BLDC
Discharge Dia.
25/32 in
Vacuum Rating
20 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150918-50
Zoro #
G015302172
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
25/32 in
Body Dia.
3 in

Details

Blower Stages
1
Voltage
12V DC
Motor Design
BLDC
Vacuum Rating
20 in wc
Item
Brushless Blower
RPM Range
0-30000
Blower Type
Tangential Discharge
CFM
23 cfm
Motor Enclosure Design
Open Air-Over
Standards
RoHS

Description

AMETEK Windjammer Brushless Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.