Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMETEK Windjammer Brushless Blower

  • Mfr # 150991-01

  • Zoro # G315623830


product price: $540.99
/ea
Free Shipping & Returns

Key Features

RPM Range
0-27000
Vacuum Rating
50 in wc
Body Dia.
5 3/32 in
Discharge Dia.
23/32 in
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150991-01
Zoro #
G315623830
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5 3/32 in
Discharge Dia.
23/32 in

Details

RPM Range
0-27000
Vacuum Rating
50 in wc
Motor Enclosure Design
Open Air-Over
Item
Brushless Blower
Blower Type
Tangential Discharge
Motor Design
BLDC
Blower Stages
1
CFM
26 cfm
Voltage
24V DC

Description

AMETEK Windjammer Brushless Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.