Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Brushless Blower, 1,200 cfm, 240V A/C

  • Mfr # 150642-00

  • Zoro # G315623823


product price: $2,969.99
/ea
Free Shipping & Returns

Key Features

Blower Type
Brushless DC
RPM Range
0-10000
CFM
1,200 cfm
Discharge Dia.
6 11/16 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150642-00
Zoro #
G315623823
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
6 11/16 in
Body Dia.
12 5/16 in

Details

Blower Type
Brushless DC
Item
Brushless Blower
RPM Range
0-10000
CFM
1,200 cfm
Phase
Single
Blower Stages
1
Vacuum Rating
25 in wc
Motor Enclosure Design
Open Air Over
Voltage
240V AC
Motor Design
BLDC

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 240V AC, Blower Type Brushless DC, Watts 4,000 W, Motor Enclosure Design Open Air Over, Vacuum Rating 25 in wc, CFM 1,200 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.