Zoro Homepage

DC Brushless Blower, 1,200 cfm, 240V A/C

  • Mfr # 151631-02

  • Zoro # G415623822


product price: $4,491.99
/ea
Free Shipping & Returns

Key Features

CFM
1,200 cfm
Phase
Three
Motor Design
BLDC
Vacuum Rating
25 in wc
Blower Type
Tangential Discharge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151631-02
Zoro #
G415623822
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
12 5/16 in
Discharge Dia.
6 11/16 in

Details

CFM
1,200 cfm
Phase
Three
Motor Design
BLDC
Vacuum Rating
25 in wc
Blower Type
Tangential Discharge
Voltage
240V AC
Blower Stages
1
Motor Enclosure Design
Open Air Over
RPM Range
0-10000
Item
Brushless Blower

Description

Brushless Blower, Three Phase, Motor Design BLDC, Voltage 240V AC, Blower Type Tangential Discharge, Motor Enclosure Design Open Air Over, Vacuum Rating 25 in wc, CFM 1,200 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.