Zoro Homepage

DC Brushless Blower, 1,650 cfm, 240V A/C

  • Mfr # NP140-3N02C-0001

  • Zoro # G715623836


product price: $4,027.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Air Over
Discharge Dia.
6 in
Vacuum Rating
26 in wc
Blower Type
Brushless DC
Standards
CSA, REACH Compliant, RoHS, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP140-3N02C-0001
Zoro #
G715623836
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
6 in
Body Dia.
14 in

Details

Motor Enclosure Design
Open Air Over
Vacuum Rating
26 in wc
Blower Type
Brushless DC
Standards
CSA, REACH Compliant, RoHS, UL
Voltage
240V AC
CFM
1,650 cfm
Phase
Three
Item
Brushless Blower
Blower Stages
1
RPM Range
0-10000
Motor Design
BLDC

Description

Brushless Blower, Three Phase, Motor Design BLDC, Voltage 240V AC, Blower Type Brushless DC, Motor Enclosure Design Open Air Over, Vacuum Rating 26 in wc, CFM 1,650 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.