Zoro Homepage

DC Brushless Blower, 120 cfm, 100-240V A/C

  • Mfr # WP057BH3-0N22A-0004

  • Zoro # G615623837


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Vacuum Rating
105 in wc
Voltage
100-240V A/C
Blower Type
Tangential Discharge
Phase
Single
Blower Stages
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP057BH3-0N22A-0004
Zoro #
G615623837
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 11/16 in
Discharge Dia.
1 3/4 in

Details

Vacuum Rating
105 in wc
Voltage
100-240V A/C
Blower Type
Tangential Discharge
Phase
Single
Blower Stages
3
CFM
120 cfm
RPM Range
0-21500
Watts
1,300 W
Item
Brushless Blower
Motor Design
BLDC
Motor Enclosure Design
Open Air Over

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 120V AC, Blower Type Tangential Discharge, Watts 1,800 W, Motor Enclosure Design Open Air Over, Vacuum Rating 105 in wc, CFM 120 cfm, Blower Stages 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.